This item is Discontinued.

Nuwallpaper NuWallpaper NU1704 Circulate Light Silver Peel & Stick Wallpaper NU1704

NuWallpaper NU1704 Circulate Light Silver Peel & Stick Wallpaper (Discontinued)

  • Mfr # NU1704
  • Zoro # G504116983
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NU1704
Zoro #
G504116983
UPC #
91212181519
Country of Origin
United States

Description

A chic silver & white pairing, this geometric peel & stick wallpaper adds style to your room in just minutes! Printed on a high performance substrate that is completely safe for walls, reinvent your home or apartment with this modern print that allows you to enjoy the look of wallpaper but without the commitment.

Features
  • Peel and stick to apply, pull up to remove
  • NuWallpaper is safe for walls and leave no sticky residue behind
  • Fix mistakes easily by repositioning
  • NuWallpaper sticks to any smooth, flat surface - perfect for DIY projects
  • Ideal for rental home decorating
Specifications
  • Color: Light Silver
  • Dimension: 0.125" H x 20.5" W x 216" L
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.