1x1 ft Flat Panel LED, Square Light 5CCT 2700KKKKK Selectable 1500LM 18W, , PK4

  • Mfr # NW-SFP-1x1-5CCT-4P

  • Zoro # G607950910


product price: $191.99
/pk 4, $48.00/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
22
Lumens
750
Height
12 in.
Fixture Item
LED Pannel Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NW-SFP-1x1-5CCT-4P
Zoro #
G607950910
UPC #
810066271760
Country of Origin
China

Dimensions

Length
12 in.
Height
12 in.

Details

Voltage
120
Watts
22
Lumens
750
Fixture Item
LED Pannel Light
Standards
UL and DLC Listed
Color Temp.
5 CCT Color Changing Options

Description

The NUWATT Flush Mount LED Panel is high quality and only 1 thick The panel is light weight and doesn't require a mounting kit for installation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.