1x2 ft Flat Panel LED, Surface Mount Light 5CCT 2700K/3000K/3500K/4000K/5000K Selectable 2000LM 22W

  • Mfr # NW-SM-1x2-22W-5CCT

  • Zoro # G907950870


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
22
Lumens
2000
Height
12 in.
Fixture Item
LED Pannel Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-SM-1x2-22W-5CCT
Zoro #
G907950870
UPC #
810066271777
Country of Origin
China

Dimensions

Length
23.7 in.
Height
12 in.

Details

Voltage
120
Watts
22
Lumens
2000
Fixture Item
LED Pannel Light
Color Temp.
5 CCT Color Changing Options
Standards
UL and DLC Listed

Description

The NUWATT Flush Mount LED Panel is high quality and only 1 thick The panel is light weight and doesn't require a mounting kit for installation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.