1x2 FT LED Surface Mount Flat Panel Light 5CCT 2700K/3000K/3500K/4000K/5000K Selectable 22W (4 PK)

  • Mfr # NW-1X2-SM-22W-5CCT-4P

  • Zoro # G907950863


product price: $259.99
/pk 4, $65.00/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
22
Lumens
2000
Height
12 in.
Fixture Item
LED Pannel Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-1X2-SM-22W-5CCT-4P
Zoro #
G907950863
UPC #
810066271784
Country of Origin
China

Dimensions

Height
12 in.
Length
23.7 in.

Details

Voltage
120
Watts
22
Lumens
2000
Fixture Item
LED Pannel Light
Standards
UL and DLC Listed
Color Temp.
5 CCT Color Changing Options

Description

The NUWATT Flush Mount LED Panel is high quality and only 1 thick The panel is light weight and doesn't require a mounting kit for installation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.