Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1x4 LED Drop Ceiling Lights Backlit Flat Panel, 3000K Warm White, 4400LM, 4PK

  • Mfr # NW-BL-1X4-40W-30K-4P

  • Zoro # G015537321


product price: $181.99
/pk 4, $45.50/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Watts
40W
Dimmable
0-10V Dimmer
Color Temperature
3000K Warm White
Lumens
4400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-BL-1X4-40W-30K-4P
Zoro #
G015537321
UPC #
810066270039
Country of Origin
Viet Nam

Dimensions

Width
12 in
Length
48 in

Details

Voltage
120V-277V
Watts
40W
Dimmable
0-10V Dimmer
Color Temperature
3000K Warm White
Lumens
4400
Fixture Shape
Rectangle
Finish
White
Material
Iron
Standards
FCC, ETL, RoHS, DLC
Features
Dimmable
Installation Type
Drop Ceiling Flat Panel

Description

Introducing the NuWatt 4 Pack 1x4 LED Panel for Drop-In Ceiling - your ultimate solution for superior illumination and energy efficiency. With an energy-saving wattage consumption of 40W, these panels offer an equivalency of 140W of Fluorescent Lighting. With an ultra-bright luminosity of 4400 Lumens, this fixture is perfect for an array of spaces such as offices, hospitals, and even retail spaces. 3000K Warm White creates a welcoming ambiance. These LED Ceiling 1x4 Panels are engineered to work seamlessly across a broad voltage range, from 120V to 277V. This makes them suitable for a wide range of applications and simplifies installation. Perfect for a 1x4 LED Panel 220v project up to 277V. Adjust the brightness to your preference with a 0-10V dimmer. These panels are UL-listed, ensuring compliance with rigorous safety standards, and DLC Certified, indicating their performance. Installing these panels is a breeze. They are designed to fit perfectly into standard 1x4 drop ceiling grids, making retrofitting or upgrading your existing lighting a hassle-free process. Constructed with high-quality materials such as Iron and an acrylic non-yellowing lens these LED 1x4 LED Panel Lights are built to last. They have a long operational lifespan of up to 50,000, which reduces the need for frequent replacements and maintenance NuWatt, Lighting Your World.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.