Zoro Homepage

1x4 LED Drop Ceiling Lights Backlit Flat Panel, 5000K Daylight, 4400LM, 4PK

  • Mfr # NW-BL-1X4-40W-50K-4P

  • Zoro # G015537307


product price: $224.99
/pk 4, $56.25/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Watts
40W
Dimmable
0-10V Dimmer
Color Temperature
5000K Daylight
Lumens
4400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-BL-1X4-40W-50K-4P
Zoro #
G015537307
UPC #
810066270107
Country of Origin
Viet Nam

Dimensions

Width
12 in
Length
48 in

Details

Voltage
120V-277V
Watts
40W
Dimmable
0-10V Dimmer
Color Temperature
5000K Daylight
Lumens
4400
Standards
FCC, ETL, RoHS, DLC
Fixture Shape
Rectangle
Material
Aluminum
Finish
White
Features
Dimmable
Installation Type
Drop Ceiling Flat Panel

Description

The NUWATT Back-Lit LED panel is highly versatile and comes various sizes. 1ft x 4ft, 2ft x 2ft and the 2ft x 4ft. It also works with most dimmers and is designed for quick installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products