
1x4 LED Flat Panel Light Surface Mount, 0-10V Dimmable, 3CCT 3000K-5000K, 4000LM, Black, 2PK
Mfr # NW-SM-1X4-40W-3CT-UV-BLK-2P
Zoro # G115537313
product price:Â $214.99
/pk 2, $107.50/ea
Free Shipping & Returns
Key Features
Voltage
120V-277V
Watts
40W
Dimmable
0-10V Dimmer
Color Temperature
3 CCT Selectable 3000K, 4000K, 5000K
Standards
DLC, ETL, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NW-SM-1X4-40W-3CT-UV-BLK-2P
Zoro #
G115537313
UPC #
810066273863
Country of Origin
Viet Nam
Dimensions
Length
47.76 in
Width
12 in
Details
Voltage
120V-277V
Watts
40W
Dimmable
0-10V Dimmer
Color Temperature
3 CCT Selectable 3000K, 4000K, 5000K
Lumens
4000
Standards
DLC, ETL, RoHS
Material
Non Yellowing Diffused Lens, Black Aluminum Frame 1 Inch Thick Flat Panel Light
Finish
Black
Fixture Shape
Rectangle
Features
Adjustable Color Temperature, Dimmable Flat Panel 10-100%, Universal Voltage 120-277V LED Panel, Water Resistant, Low Profile Design Flush Mount Light Panel
Installation Type
Surface Mount
Description
Nuwatt 1x4 LED Black Surface Mount Panels. Designed for both residential and commercial buildings. Engineered for lasting durability, our 4ft LED flat panel light features a premium black diecast aluminum frame, distinguishing us from competitors relying on plastic. Experience enduring 4000 lumen brightness with our top-rated 1x4 ft surface mount LED ceiling light, boasting a lifespan of up to 50,000 hours - equivalent to over 10 years of continuous operation. Illuminate confidently with NuWatt Ultra-Thin LED Light Panel, offering a wide range of voltage choices from 120V to 277V, making this suitable for living rooms, bedrooms, kitchens, as well as commercial venues like restaurants, offices, and retail stores. Take control of your lighting ambiance with 3 CCT selectable color options. Using an easy to use switch choose from 3 selectable color temperatures: Warm White 3000K, Cool White 4000K, and Daylight 5000K at CRI>90. Our black flush mount ceiling light provides an instant edge-lit bright light with no buzzing or flickering. And our slim design ensures a quick and easy installation process. Additionally you can connect these surface mount light fixtures to a 0-10V dimmer to allow for smooth dimming from 10% to 100% lighting output, allowing you to adapt to various occasions and spaces with ease. Choose NuWatt today and elevate your journey to brilliance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.