25W Bronze LED Bullet Light 3000K/4000K/5000K 3CCT IP65 Outdoor Waterproof Lighting, Knuckle Mount

  • Mfr # NW-BLT-25W-3CT-KN-BZ

  • Zoro # G215537282


product price:  $59.99
/ea

Key Features

Color Temperature
3 CCT Selectable 3000K, 4000K, 5000K
Standards
UL, DLC
Dimmable
0-10V Dimmer
Shape
Bullet
Length
6.33 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-BLT-25W-3CT-KN-BZ
Zoro #
G215537282
UPC #
810066273962
Country of Origin
China

Dimensions

Length
6.33 in
Width
3.97 in

Details

Color Temperature
3 CCT Selectable 3000K, 4000K, 5000K
Standards
UL, DLC
Dimmable
0-10V Dimmer
Shape
Bullet
Watts
25W
Material
Aluminum
Finish
Bronze
Lumens
3500
Mounting Type
Knuckle Mount Bullet Light
Voltage
120V-277V
Features
Adjustable Knuckle Mount, Adjustable Color Temperature, Dimmable, Selectable CCT, IP67 Waterproof

Description

Introducing the NuWatt LED Bullet Light - Illuminate Your Outdoors with Brilliance and Versatility! The NuWatt Bronze LED Bullet Light is the ultimate solution for all your outdoor lighting needs. Experience a new level of luminosity with the NuWatt landscape spotlight 120V up to 277V. Its powerful 25W LED with 3,500 Lumens ensures that your outdoor spaces are bathed in brilliant illumination, adding a touch of elegance to your surroundings. Whether you're looking to highlight landscape features, enhance security outside of your home, or proudly display your country's flag, this versatile Bullet Light is your perfect match. The NuWatt Bronze Bullet Landscape Light is the perfect solution for accentuating beautiful landscape elements and providing extra security by illuminating walls, front doors, and pathways. With its IP67 waterproof feature, this light fixture is built to withstand various weather conditions, ensuring reliable performance year-round. Enjoy the freedom to customize your outdoor lighting exactly how you desire. Choose from three selectable color temperature options - 3000K Warm White, 4000K Cool White, or 5000K Daylight, to create the perfect ambiance for any occasion. The 180 degree adjustable knuckle mount allows you to tilt the light up and down and side to side 180 degrees in each direction. The NuWatt adjustable knuckle bullet light has a 0-10V Dimmable feature that allows you to set the perfect mood according to your liking. These features ensure customizable lighting for your specific requirements which allow you to achieve the ideal lighting intensity with ease. The NuWatt landscape spotlight 120V-277V is equipped with an extremely durable acrylic optical lens to direct the LEDs in the preferred direction, enhancing its efficiency and durability. With an impressive lifetime of 50,000 hours, the NuWatt LED Spotlight is built to last so you can enjoy the benefits of this durable and reliable light for many years to come. Designed to adapt to various power supplies, this LED spotlight operates within a voltage range of up to 277V, ensuring compatibility with most electrical systems. The LED flood light is 120-277V and can be easily installed without an electrician as it replaces any 1/2 Inch existing Knuckle Mount Fixture. Upgrade your outdoor lighting experience with the NuWatt LED Landscape Bullet Light.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.