Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall UnMount 60W 3-Light Broomall, Matte Black Barnwood Act Clear Seed Glass
- Mfr # 6128700
- Zoro # G008585032
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8.27 in
Length
25.59"
Finish
Matte Black and Barnwood
Fixture Housing Color
Mblk/Barnwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6128700
- Zoro #
- G008585032
- UPC #
- 24034612879
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Matte Black and Barnwood
- Fixture Housing Color
- Mblk/Barnwood
- Housing Material
- Steel/Glass
- Description/Special Features
Dimensions
- Width
- 8.27 in
- Length
- 25.59"
Description
The Westinghouse Broomall 3-light wall fixture is a handsome addition to a bathroom, hallway, or dressing room. A matte black curved bar includes barnwood accents and seeded glass cylinder shades. This vanity light, rated for damp locations, is an excellent option to install above the mirror in your bathroom. Depending on your preference, it can be mounted upwards or downwards to get the look you like. The rich, dark finishes are ideal in traditional, rustic, and modern interiors. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61287.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.