Zoro Homepage

2x4 LED Drop Ceiling Lights Square Backlit Flat Panel, 5000K Daylight, 500LM, 4PK

  • Mfr # NW-BL-2X4-50W-50K-4P

  • Zoro # G915537278


product price: $307.99
/pk 4, $77.00/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Watts
50W
Dimmable
0-10V Dimmer
Color Temperature
5000K Daylight
Lumens
5500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-BL-2X4-50W-50K-4P
Zoro #
G915537278
UPC #
810066270329
Country of Origin
Viet Nam

Dimensions

Length
48 in
Width
24 in

Details

Voltage
120V-277V
Watts
50W
Dimmable
0-10V Dimmer
Color Temperature
5000K Daylight
Lumens
5500
Finish
White
Standards
FCC, ETL, RoHS, DLC
Material
Aluminum
Fixture Shape
Rectangle
Installation Type
Drop Ceiling Flat Panel
Features
Dimmable, Universal, Easy Installation

Description

The NUWATT Back-Lit LED panel is highly versatile and comes various sizes. 1ft x 4ft, 2ft x 2ft and the 2ft x 4ft. It also works with most dimmers and is designed for quick installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.