Shop NUWATT
See all product information
Create Account
3 Inch 2 Hour Fire Rated Recessed Light Slim Canless LED Wafer Lights-2700K-5000K, 550LM, 6PK
- Mfr # NW-P-DL-3-8W-5CT-FR-WH-6P
- Zoro # G315537359
product price:Â
$
183.99
/pk of 6, $30.67/ea
Free Shipping & Returns
Key Features
Lumens
550
Voltage
120V
Length
3.75 in
Width
3.75 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NW-P-DL-3-8W-5CT-FR-WH-6P
- Zoro #
- G315537359
- UPC #
- 810066274402
- Country of Origin
- China
- Lumens
- 550
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- White
- Standards
- Energy Star, UL 263,-UL/598, ASTME119, & CAN ULC S101, ETL
- Watts
- 8W
- Shape
- Round
- Housing Material
- High Temperature Fire Resistant Red Paint, Non-Yellowing Acrylic Lens, Aluminum, Fire Rated Steel
- Dimmable / Non-Dimmable
- Standard Dimmer
- Features
- Adjustable Color Temperature, Dimmable, Easy Installation Slim Wafer LED Light, 2 Hour Fire Rated Recessed Light, Water Resistant
- Installation Type
- Canless Recessed Light
Dimensions
- Length
- 3.75 in
- Width
- 3.75 in
Description
Simplify fire safety with NuWatt's All-in-One Fire Rated 3 Inch Canless LED Recessed Light. NuWatt Lighting continues its tradition of industry leadership with this innovative fixture. This fire rated recessed light is one of the first models to achieve rigorous fire endurance testing for 2-Hour Fire Rating, exceeding industry standards. Save time and money by ditching bulky fire rated cans, tenmat covers, or fire rated cones. Nuwatt 2hr Fire Rated Wafer Lights are reinforced with a heat-resistant casing for exceptional fire safety. Tested to comply with UL 263 ASTM E119 & CAN ULC S101 code requirements. However, it doesn't stop at fire safety. This 3 canless LED is also Energy Star Certified and delivers efficiency by consuming only 8W while emitting an impressive 550 lumens of brightness. Gain control over your new construction can lights, with 5 selectable color temperatures 5CCT. With a simple switch, choose between Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4000K, and Daylight 5000K at CRI>90. Transform your space with triac dimmability. Easily adjust the brightness from 10% to 100% on 120V AC. Universally compatible with standard TRIAC dimmers, Nuwatt wafer recessed lighting adapts to any room, from kitchens and living rooms to bathrooms and commercial spaces. At Nuwatt we are pioneering the best fire rated LED recessed lights, designed for both energy efficiency and fire safety in commercial and residential environments.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.