4 Inch 2 Hour Baffle Trim Fire Rated Recessed Lighting Canless LED Lights 2700K-5000K, 900LM, 12PK
- Mfr # NW-PB-DL-4-12W-5CT-FR-WH-12P
- Zoro # G615537332
product price:Â
$
409.99
/pk of 12, $34.17/ea
Key Features
Lumens
900
Voltage
120V
Length
4.87 in
Width
4.87 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-PB-DL-4-12W-5CT-FR-WH-12P
- Zoro #
- G615537332
- UPC #
- 810066274518
- Country of Origin
- China
Dimensions
- Length
- 4.87 in
- Width
- 4.87 in
Details
- Lumens
- 900
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Watts
- 12W
- Standards
- Energy Star, UL 263,-UL/598, ASTME119, & CAN ULC S101, ETL
- Shape
- Round
- Dimmable / Non-Dimmable
- Standard Dimmer
- Housing Material
- High Temperature Fire Resistant Red Paint, Fire Rated Steel Back, Aluminum, Acrylic
- Finish
- White
- Installation Type
- Canless Recessed Light
- Features
- Adjustable Color Temperature, Dimmable, Easy Installation Slim Wafer LED Light, 2 Hour Fire Rated Recessed Light, Water Resistant
Description
Upgrade your lighting with NuWatt's Fire Rated Canless LED Recessed Light 4 inch Baffle, equipped with a 2-hour fire rating straight out of the box, eliminating the need for tenmat fire resistant light covers. And our baffle light fixture adheres to standard fire endurance tests UL263, ASTM E119, & ULC S101. But thats not all, our deep baffle canless recessed lighting comes with 5 selectable color temperature options, with a simple switch choose from Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4000K, and Daylight 5000K while at a high CRI90+ rating for high definition colors. Simplify your new construction LEDs with our fire rated 4 LED recessed lights, offering easy installation and compatibility with standard TRIAC dimmer switches. Allowing precise control of brightness from 100% to 10%. It's easy to install our regressed wafer lights, simply place the fixture into the mounting hole and release the spring-loaded clips to firmly secure it flush against the ceiling. Plus our Energy Star qualified canless 4 inch baffle consumes a remarkable 90% less energy compared to incandescent bulbs, providing savings on energy bills while outputting an impressive 900 lumens 12W of brightness. And youll never have to worry about overheating or fire hazards, Nuwatt IC-rated downlights are airtight for superior safety and performance. Rely on Nuwatt to lead the way in Fire Rated Recessed Lights, engineered to optimize energy usage and ensure safety standards compliance in both commercial and residential spaces.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.