3 Inch LED Bronze Gimbal Recessed Downlight 2700K-5000K Selectable Canless Light, Dimmable, 16PK

  • Mfr # NW-GMB-3-5CT-BZ-R-16P

  • Zoro # G915537285


product price:  $417.99
/pk 16, $26.12/ea
Free Shipping & Returns

Key Features

Lumens
600
Voltage
120V
Length
3.4 in
Width
3.4 in
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NW-GMB-3-5CT-BZ-R-16P
Zoro #
G915537285
UPC #
810066273177
Country of Origin
China

Dimensions

Length
3.4 in
Width
3.4 in

Details

Lumens
600
Voltage
120V
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Housing Material
Aluminum, Acrylic
Watts
8W
Shape
Round
Finish
Bronze
Standards
Energy Star, ETL, JA8 T24
Dimmable / Non-Dimmable
Standard Dimmer
Features
‎Adjustable Color Temperature, Dimmable, Water Resistant
Installation Type
Canless Recessed Light

Description

Light up your life and illuminate your kitchen, living room, bedroom, bathroom, and patio with the NUWATT 3-Inch Square LED Gimbal Recessed Lighting. Installation is a snap with our recessed downlights. They are ideal for shallow ceilings, and with their slim design, they don't require a recessed can and fit double drywall ceilings and around joists. Each LED light fixture has a luminous flux of 600 lumens, a wattage of 8W, and a 0-10V dimmer. Our led ceiling light flush mount never flickers, and they feature 5-in-1 CCT options, so you can toggle between 2700K, 3000K, 3500K, 4000K, and 5000K, allowing you to choose the right lighting color for the perfect mood for any space. With our vast array of lighting options, you'll find the right lighting solution to brighten your day.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products