4 Inch Bronze Canless Recessed Lighting Slim LED Wafer Lights, Wet Rated, 2700K-5000K, 630LM, 12PK
- Mfr # NW-P-DL-4-9W-5CT-BZ-12P
- Zoro # G115537283
product price:Â
$
190.99
/pk of 12, $15.92/ea
Free Shipping & Returns
Key Features
Lumens
630
Voltage
120V
Length
4.87 in
Width
4.87 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-P-DL-4-9W-5CT-BZ-12P
- Zoro #
- G115537283
- UPC #
- 810066272026
- Country of Origin
- China
Dimensions
- Length
- 4.87 in
- Width
- 4.87 in
Details
- Lumens
- 630
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- Energy Star, JA8, ETL
- Watts
- 9W
- Shape
- Round
- Dimmable / Non-Dimmable
- Standard Dimmer
- Finish
- Bronze
- Housing Material
- Dicast Aluminum, Acrylic
- Installation Type
- Canless Recessed Light
- Features
- Adjustable Color Temperature, Dimmable, Selectable Color Temperature, CRI>90 Slim Wafer LED Light, Water Resistant
Description
Introducing the NUWATT Ultra Slim Canless 4 Inch Wafer Canless LED Recessed Downlight, a remarkable lighting solution designed for both homeowners and contractors seeking superior quality with a quick and easy installation. The NuWatt 4 inch Ultra-Thin New Construction Recessed Lights are built to last, featuring a high-quality aluminum construction heat sync, and driver that surpass the durability of other lights on the market. NuWatts 4 Inch LED has water-resistant twist connectors that allows for a weatherproof light ideal for indoor and outdoor applications. The ultra thin design allows for easy installation into shallow ceilings as our small recessed lighting installs directly into double drywall ceilings using the sturdy Snap In Clips. The dimmability functionality allows you to effortlessly adjust the brightness level of 630 lumens from 100% to 10% flicker free. This flexibility ensures that you can create the perfect lighting ambiance for any occasion or task. The 5 CCT Selectable feature offers exceptional versatility, with five color temperature options which allow you to toggle between 2700K, 3000K, 3500K, 4000K, and 5000K at CRI>90 from the metal junction box. Our small LED light is equipped with an acrylic lens to maintain long-term clarity without yellowing over time. Unlike conventional LEDs, our light chips maintain their brightness, eliminating the gradual loss of intensity that can occur with inferior lighting products. This not only preserves the lights' pristine appearance but also optimizes light transmission, resulting in a clear and uniform illumination throughout the space. Whether you're a homeowner seeking to revitalize your living space or a contractor in search of top-tier lighting solutions, with an impressive lifespan of 50,000 hours, the NuWatt 4 inch Ultra-Thin Recessed Canless Lights offer the perfect blend of functionality, durability, and exceptional performance. Experience the NuWatt difference and elevate your lighting today.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.