Shop MAXLITE

Recessed Down Light, 20 W

  • Mfr # RCF6N20TWMSTA
  • Zoro # G824218770

product price: 
$
86.45
/ea

Key Features

IC Rating
IC
Ceiling Type
Flat Ceiling
Trim Material
Aluminum
Color Rendering Index
90
Fixture Type
New Construction/Remodel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RCF6N20TWMSTA
Zoro #
G824218770
UPC #
767627087974
Country of Origin
Cambodia
IC Rating
IC
Ceiling Type
Flat Ceiling
Trim Material
Aluminum
Color Rendering Index
90
Fixture Type
New Construction/Remodel
Housing Color
White
Color Selectable
Selectable
Airtight
Yes
Includes Baffle
Yes
Voltage
120 to 277V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
50,000 hr
Maximum Fixture Wattage
20 W
Trim Color
White
Includes Trim
Yes
Environmental Rating
Damp Location Rated
Item
Recessed Down Light
Dimmable
Yes
Light Output
2,000 lm
LED Replacement For
18W CFL
Standards
Energy Star, ETL, FCC, RoHS, TAA
Includes
Wire Nuts
Lumen Selectable
Not Selectable
Series
RCF
Trim Style
Baffle
Housing Material
Aluminum

Dimensions

Outside Diameter
8 5/16 in
Manufacturers Warranty Length
5 yr
Nominal Size
6 in
Overall Length
8 5/16 in
Overall Width
8 5/16 in
Overall Height
4 1/8 in
Wire Rope Length
8 5/16 in
Length
8 5/16 in

Description

Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 6 in, Light Output 2,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 4 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Baffle, Series RCF, Outside Diameter 8 5/16 in, Includes Trim Yes, Color Tuning White, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.