Shop NUWATT
See all product information
Create Account
4 Inch Black MR16 LED Retrofit 12V Recessed Downlights, 2700K-5000K, 600LM, GU5.3 Base, 12PK
- Mfr # NW-DL-4-MR16-LV-5CT-BLK-12P
- Zoro # G715537348
product price:Â
$
322.99
/pk of 12, $26.92/ea
Free Shipping & Returns
Key Features
Lumens
660
Dimmable
Standard Dimmer
Voltage
120V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Width
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NW-DL-4-MR16-LV-5CT-BLK-12P
- Zoro #
- G715537348
- UPC #
- 810066274631
- Country of Origin
- China
- Lumens
- 660
- Dimmable
- Standard Dimmer
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- Energy Star, JA8 Title 24, ETL
- Fixture Wattage
- 10W
- Housing Material
- Aluminum
- Fixture Shape
- Round
- Finish
- Black
- Features
- ‎Soffit Lights Low Voltage, Low Voltage Recessed Lighting, Dimmable MR16, MR16 GU5.3 LED Bulb Replacement, Wet Rated Recessed Lighting
- Installation Type
- Retrofit Can Light
Dimensions
- Length
- 5.25 in
- Width
- 5.25 in
Description
Introducing NuWatt's all in one 4 inch MR16 retrofit low voltage can light. This MR16 GU5.3 12v light bulb replacement features a 2 pin LED base, enabling easy installation into an existing recessed MR16 downlight housing. One of the standout features of this 12v light is its ability to offer five selectable color temperatures ranging from 2700K Soft White to 5000K Daylight. This versatility allows you to customize the ambiance of any space. Plus, this 12v LED light fixture is designed to consume less power, it delivers an impressive 600 lumens of bright white light while only consuming 10 watts of power. The dimmable functionality of these low voltage recessed lights ensures smooth and precise control over brightness, ranging from 100% to 10%, and its fully compatible with most standard triac dimmer switches. Both the 5CCT color temperatures and 100-10% dimming gives you the flexibility to adjust your lighting to suit any occasion or mood easily. In addition to that, the high color rendering index CRI of 90+ ensures that colors are displayed with true to life accuracy, making this low voltage downlight perfect for areas where color precision is crucial, such as retail spaces, or any room where aesthetics matter. Additionally, this MR16 recessed 12v LED is built to withstand the elements. This MR16 fixture features a wet rated diecast aluminum frame that is both durable and heat resistant, preventing overheating or burnout. This makes it an excellent choice for both indoor and outdoor applications, such as under outdoor soffits, in humid bathrooms, or in other damp or wet locations. NuWatt's MR16 4 inch LED recessed lights are more than just a lighting solution, it's a commitment to our products quality and reliability. Experience the NuWatt advantage with this excellent product, proudly offered by a leading US based, family owned LED lighting supplier.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.