LED Canopy Lights for Gas Station, Carport Lighting, Waterproof 2CCT Selectable, 18000LM, 2PK

  • Mfr # NW-CP-150W-2CT-WH-2P

  • Zoro # G815537279


product price:  $209.99
/pk 2, $105.00/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Mounting
Gas Station Area Light
Watts
150W
Length
15.15 in
Color Temperature
2 CCT Selectable 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-CP-150W-2CT-WH-2P
Zoro #
G815537279
UPC #
810066274709
Country of Origin
China

Dimensions

Length
15.15 in
Width
15.15 in

Details

Lumens
21250
Voltage
120-277V
Mounting
Gas Station Area Light
Watts
150W
Color Temperature
2 CCT Selectable 4000K, 5000K
Housing Material
Aluminum, Acrylic
Description/Special Features
‎LED Parking Garage Lights, Two Adjustable Color Temperatures, Carport Lights Outdoor LED, Waterproof LED Canopy Light Fixture For Car Wash, LED Gas Station Bright Canopy
Standards
DLC, ETL
Dimmable
0-10V Dimmer
Finish
White
Shape
Square

Description

NuWatts 150W LED canopy lights are the ultimate solution for commercial and industrial spaces. Constructed with a heavy duty diecast aluminum enclosure, these canopy lights outdoor IP67 rated waterproof design can withstand the harshest conditions, providing airtight, weatherproof, non-corrosive, anti-rust protection against rain, ice, snow, dust, and extreme heat. They are the ideal gas pump canopy LED lights, canopy LED parking garage lights, carport lights, and more, this outdoor light fixture is a dependable choice for any application. Our canopy light are also a great replacement for 400W HID lamps and can offer significant energy savings because of their top tier quality and certifications by DLC, UL, and ETL. Plus, installation is easy with both pole and surface mounting options available, and the straightforward installation manual ensures a fast setup. The NuWatt LED canopy light impressive output of 21250LM at 130 LM/W deliver super bright illumination to every dark corner. Additionally, our canopy LED lights give you full control over your lighting environment with the ability to switch between 5000K daylight and 4000K cool white light, along with 0-10V dimmability.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.