Shop COMMERCIAL LED
See all product information
Create Account
150w Tunable CCT/PWR LED Wall Pack
- Mfr # CLW12-150W-HS-TCP
- Zoro # G523366796
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Height
4.25 in
Length
17.8 in
Width
9.25 in
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLW12-150W-HS-TCP
- Zoro #
- G523366796
- UPC #
- -
- Country of Origin
- Viet Nam
- Voltage
- 120V to 277V
- Item
- LED Slim Wall Pack
- Housing Material
- Aluminum
- Color
- Bronze
Dimensions
- Height
- 4.25 in
- Length
- 17.8 in
- Width
- 9.25 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.