
2x2 FT LED Flat Panel for Drop Ceiling 40W/30W/20W Wattage Selectable 3CCT 3500K/4000K/5000K (4 PK)
Mfr # NW-BL-2X2-20.30.40W-3CCT-4P
Zoro # G707950896
product price:Â $233.99
/pk 4, $58.50/ea
Free Shipping & Returns
Key Features
Voltage
120 -277
Watts
Selectable 40, 30, 20
Lumens
5200
Fixture Item
LED Ceiling Panel Light
Fixture Housing Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NW-BL-2X2-20.30.40W-3CCT-4P
Zoro #
G707950896
UPC #
810066270138
Country of Origin
China
Dimensions
Length
24 in.
Height
24 in.
Details
Voltage
120 -277
Watts
Selectable 40, 30, 20
Lumens
5200
Fixture Item
LED Ceiling Panel Light
Fixture Housing Color
White
Standards
cUL Listed
Description
The NUWATT BackLit LED panel is highly versatile and comes various sizes 1ft x 4ft, 2ft x 2ft and the 2ft x 4ft The panel works with most dimmers on the market and is designed for quick installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.