4" LED Square Retrofit Black Trim Recessed Lights 5CCT 2700K/3000K/3500K/4000K/5000K Selectable 4 PK

  • Mfr # NW-SQ-C4-11W-5CCT-BLK-4P

  • Zoro # G307950845


product price:  $123.99
/pk 4, $31.00/ea
Free Shipping & Returns

Key Features

Watts
11
Dimmable
yes
Length
5 in.
Voltage
120
Color Temperature
5 CCT Color Changing Options
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-SQ-C4-11W-5CCT-BLK-4P
Zoro #
G307950845
UPC #
810066273207
Country of Origin
China

Dimensions

Length
5 in.
Height
5 in.

Details

Watts
11
Lumens
750
Dimmable
yes
Voltage
120
Color Temperature
5 CCT Color Changing Options
Standards
FTL and JA8
Trim Color
Black

Description

The NUWATT Square LED Retrofit can light is Ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these LED recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings Comes with E26 connectors, hardware and ready for easy installation IP Rated Waterproof

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products