UFO LED High Bay Light 100W Warehouse LED Lighting, 0-10V, 120-277V, 5000K Daylight, 13000LM

  • Mfr # NW-UFO-100W-50K-BL

  • Zoro # G015537338


product price:  $73.39
/ea

Key Features

Color Temperature
5000K Daylight
Standards
UL, DLC
Max. Fixture Wattage
100W
Housing Material
Diecast Aluminum
Fixture Mounting Type
High Bay
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-UFO-100W-50K-BL
Zoro #
G015537338
UPC #
810066272668
Country of Origin
China

Dimensions

Width
11.81 in
Length
11.81 in

Details

Lumens
13000
Fixture Voltage
120V-277V
Color Temperature
5000K Daylight
Standards
UL, DLC
Max. Fixture Wattage
100W
Housing Material
Diecast Aluminum
Fixture Mounting Type
High Bay
Fixture Shape
Round
Dimmable
0-10V Dimmer
Features
‎Dimmable, Waterproof, Ultra Bright
Finish
Black

Description

Elevate your workspace or commercial environment with NuWatt Lighting's UFO High Bay series, engineered to deliver outstanding brightness and efficiency. Whether you're upgrading your warehouse, barn, gymnasium, or retail space, this high performance LED UFO Highbay provides reliable lighting that enhances productivity and safety. Illuminate large spaces with ease using NuWatt's 100W UFO LED High Bay Light. Generating a powerful 13,000 lumens of daylight white 5000K color, this fixture ensures optimal visibility for various applications. Built with industrial-grade materials and boasting an IP67 waterproof rating, it withstands dust, moisture, making it ideal for indoor and outdoor environments.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.