Shop LITHONIA LIGHTING

LEDHighBay, White, JHBL, 223/8inL, 223/8inW

  • Mfr # JHBL18000LMGLNDHVOLTGZ1050K70CRIDWHXD
  • Zoro # G2819717

product price: 
$
732.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
Up to 60 ft
Lighting Technology
LED
Light Distribution
Narrow
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JHBL18000LMGLNDHVOLTGZ1050K70CRIDWHXD
Zoro #
G2819717
UPC #
193048072389
Country of Origin
Mexico
Lighting Technology
LED
Lumens
19,179 lm
Light Distribution
Narrow
Fixture Voltage
347V to 480V
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified to US and Canadian Safety Standards
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
131 W
LED Replacement For
400W HPS/MH
Fixture Housing Color
White
Lamp Watts - Fixtures
131 W
Emergency Back Up Battery
No
Item
LED High Bay
Fixture Rated Life
100,000 hr
Occupancy Sensor
No
Lumens Per Watt
146.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Number of Light Bars
4
Includes
3/4 NPS Threaded Hub
Dimmable
Yes
Color Rendering Index
70.0
Watts
153
Lighting Certification
DesignLights Consortium (DLC)
Fixture Mounting Type
Hook, Pendant
Fixture Lens Material
Glass
CRI
70
Color Temp.
5000 K
Fixture Housing Material
Aluminum
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Technology
LED
IP Rating
IP65
Fixture Series
JHBL
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Fixture Warranty
5 yr
Voltage
347 to 480V AC
Rated Life
100,000 hr
Warranty
5 yr.
Lumens per Watt
146 lm/W
Housing Color
White
For Bulb Shape
Integrated LED
Max. Ambient Temp.
149 Degrees F
Ingress Protection Rating
65
For Bulb Type
Integrated LED
Series
JHBL
Housing Material
Die-Cast Aluminum
Bulbs Included
Integrated
For Bulb Base Type
Integrated LED
Bay Light Type
High Bay
Reflector Type
Enclosed
Ambient Temp. Range
-40 Degrees to 149 Degrees F
Lens Material
Glass
Emergency Battery Backup
No
Min. Ambient Temp.
-40 Degrees F
CA Title 24 Compliant
No
Lamp Type
Integrated LED
Number of Bulbs
0
Ambient Temperature - Minimum
-40 Degrees C
Lumen Selectable
Not Selectable
Mounting Style
Ceiling, Suspended
Maximum Fixture Wattage
131 W
Color Selectable
Not Selectable
Product Type
LED High Bay
Light Output
19,179 lm
Ambient Temperature - Maximum
65 Degrees C
Lens Type
Glass

Dimensions

Suggested Fixture Mounting Height
Up to 60 ft
Fixture Length
22 3/8 in
Space to Mtg. Height Ratio
0.9
Fixture Height
16 5/8 in
Fixture Width
22 3/8 in
Width
22 3/8 in
Height
16-5/8"
Length
22 3/8 in
Overall Length
22 3/8 in
Overall Width
22 3/8 in
Overall Height
16 5/8 in
Nominal Size - Fixtures
2 ft x 2 ft
Suggested Fixture Mounting Height Range
40 to 60 ft.
Suggested Mounting Height - Maximum
40 ft
Suggested Mounting Height - Minimum
20 ft
Nominal Length
22 3/8 in
Wire Rope Length
22 3/8 in

Description

LED High Bay, LED Replacement For 400W HPS/MH, Fixture Voltage 347 to 480, 131 Watts, 19,179 Lumens, Color Temp. 5000K, Fixture Rated Life 100,000 hr., Standards CSA Cerified to US and Canadian Safety Standards, Light Distribution Narrow, Fixture Length 22-3/8 In., Fixture Width 22-3/8 In., Fixture Height 16-5/8 In., Dimmable Yes, Fixture Series JHBL, Occupancy Sensor No, Fixture Lens Material Glass, Number of Light Bars 4, Space to Mtg. Height Ratio 0.9, CRI 70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.