This item is Discontinued.

Nuwave French KS2195NFL Single Handle Water Filtration Faucet KS2195NFL

KS2195NFL Single Handle Water Filtration Faucet (Discontinued)

  • Mfr # KS2195NFL
  • Zoro # G3069229
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS2195NFL
Zoro #
G3069229
UPC #
663370290473
Country of Origin
Taiwan, Province of China

Details

Item
KS2195NFL Single Handle Water Filtration
Mounting Hole Center to Center
Single Hole Only
Number of Handles
1
Number of Holes
1
Faucet Operation
Manual
Finish
Oil Rubbed Bronze
Handle Type
Lever Handle

Description

Item KS2195NFL Single Handle Water Filtration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.