This item is Discontinued.

Nuwave NUWAVE Brio 37001 Air Fryer, 7.25 qt Capacity, Black 37090

NUWAVE Brio 37001 Air Fryer, 7.25 qt Capacity, Black (Discontinued)

  • Mfr # 37090
  • Zoro # G704258957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37090
Zoro #
G704258957
UPC #
652185370906
Country of Origin
China

Description

NUWAVE Brio Air Fryer, 6 qt, Wattage Rating: 1800 W, 120 V, Frequency Rating: 60 Hz, Temperature Rating: 100 to 400 deg F, Control Type: LED Touch Pad, Display Type: Digital, Black, Dimensions: 11 in L x 11 in W x 12-1/4 in H, Includes: (1) Fry Basket

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.