Zoro Homepage

Cable Hanger, Conduit; EMT Use, Steel, Zinc Phosphate

  • Mfr # 459

  • Zoro # G2948565


product price: $3.19
/ea

Key Features

Material
Steel
Finish
Zinc Phosphate
For Use With
Conduit; EMT
Sub-Category
Brackets
Wire Range
14/2 AWG to 12/3 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459
Zoro #
G2948565
UPC #
-
Country of Origin
United States

Dimensions

MC/AC Cable Size
14-2 to 12-3
Outer Diameter (OD)
11-13.60

Details

Item
Cable Hanger
Material
Steel
Finish
Zinc Phosphate
For Use With
Conduit; EMT
Sub-Category
Brackets
Wire Range
14/2 AWG to 12/3 AWG
Color
Gray
Number of Pieces
100
Description/Special Features
Anti Rattle
For Maximum Cable OD
0.535 in
Compatible Conduit Type
EMT, ENT, MC/AC, RMC
For Minimum Cable OD
0.433 in

Description

Conduit & Cable Support, Anti-Rattle, Wire Range 14/2 AWG to 12/3 AWG, Steel, Finish Corrosion Resistant Coated, Gray, Compatible Conduit Type EMT, ENT, MC/AC, RMC, Anti Rattle, For Maximum Cable OD 0.535 in, For Minimum Cable OD 0.433 in, For Use With MC/AC, Conduit and Cable Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.