Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Nut With Spring, 1/4-20 In, Steel

  • Mfr # SPRA0025EG

  • Zoro # G3288451


product price: $1.19
/ea

Key Features

Color
Gray
Finish
Galvanized
Conduit Size
1/4 in
Material
Steel
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRA0025EG
Zoro #
G3288451
UPC #
-
Country of Origin
China

Dimensions

Conduit Size
1/4 in
Thread Size
1/4"-20
Thread Size (In.)
1/4-20
Width (In.)
3/4 in
Height (In.)
1/4 in
Width
3/4 in
Thickness
1/4 in
Bolt Size
1/4 in
Overall Height
1/4 in
Rod Size (RS)
0.25
Thickness (T)
6.35-6.35

Details

Item
Channel Nut With Spring
Color
Gray
Finish
Galvanized
Material
Steel
Metal Detectable
Yes
Description/Special Features
Fits Types A, B, And M Channels
For Use With
Strut Channels
Conduit Type
Strut
Load Capacity
450 lb
Number of Pieces
100
Torque (TQ)
8.13-8.13
Static Load Safety Factor
0.125694444444444

Description

Channel Nut With Spring, Steel, Overall Height 1/4 in, Width 3/4 in, Thickness 1/4 in, Finish Galvanized, Thread Size 1/4 In.-20, Gray, Bolt Size 1/4 in, Conduit Type Strut, Conduit Size 1/4 in, For Use With Strut Channels, Load Capacity 450 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.