Zoro Homepage

Clevis Hanger, 8 in, Steel, Galvanized

  • Mfr # 4010800EG

  • Zoro # G2034492


product price: $27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Nominal/Conduit Pipe
8 in
Material
Steel
Finish
Galvanized
Sub-Category
Hangers
For Use With
8 Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010800EG
Zoro #
G2034492
UPC #
-
Country of Origin
China

Details

Item
Clevis Hanger
Nominal/Conduit Pipe
8 in
Material
Steel
Finish
Galvanized
Sub-Category
Hangers
For Use With
8 Pipe

Description

Clevis Hanger 8in.,PK 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.