Zoro Homepage

Clevis Hanger, Size 1 1/2 In

  • Mfr # 4060150S4

  • Zoro # G2996725


product price: $31.49
/ea

Key Features

Material
304 Stainless Steel
Length (In.)
3 15/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Max. Load (Lb.)
610 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060150S4
Zoro #
G2996725
UPC #
00782856438502
Country of Origin
China

Dimensions

Length (In.)
3 15/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Width
2-15/16"
Thread Size (In.)
3/8
Width (In.)
2 15/16 in
Tube Size (In.)
1-1/2
For Threaded Rod Size
3/8 in
Overall Height
3.875 in
For Maximum Outside Diameter
1 7/8 in
For Pipe Size
1 1/2 in
Overall Width
2.94 in
Thread Size
3/8"

Description

Clevis Hanger, Cushioned No, For Maximum Outside Diameter 1 7/8 in, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Stainless Steel, Hanger Material Grade 304, Hanger Type Clevis, Load Capacity 610 lb, Overall Height 3.875 in, Overall Width 2.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.