Zoro Homepage

Clevis Hanger, Size 2 1/2 In

  • Mfr # 4060250S4

  • Zoro # G2831281


product price: $49.49
/ea

Key Features

Material
304 Stainless Steel
Length (In.)
5 1/4 in
Rod Size
1/2 in
Pipe Size (In.)
2 1/2 in
Max. Load (Lb.)
1,130 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060250S4
Zoro #
G2831281
UPC #
00782856438496
Country of Origin
China

Dimensions

Length (In.)
5 1/4 in
Rod Size
1/2 in
Pipe Size (In.)
2 1/2 in
Tube Size (In.)
2-1/2
Width
3-1/4"
Thread Size (In.)
1/2
Width (In.)
3 1/4 in
For Pipe Size
2 1/2 in
Overall Height
6.125 in
For Threaded Rod Size
1/2 in
Overall Width
3.25 in
Thread Size
1/2"
For Maximum Outside Diameter
2 7/8 in

Description

Clevis Hanger, Cushioned No, For Maximum Outside Diameter 2 7/8 in, For Pipe Size 2 1/2 in, For Threaded Rod Size 1/2 in, Hanger Material Stainless Steel, Hanger Material Grade 304, Hanger Type Clevis, Load Capacity 1,130 lb, Overall Height 6.125 in, Overall Width 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.