Zoro Homepage

Clevis Hanger, Size 2 In

  • Mfr # 4060200S4

  • Zoro # G2948321


product price: $33.59
/ea

Key Features

Material
304 Stainless Steel
Length (In.)
4 1/2 in
Rod Size
3/8 in
Pipe Size (In.)
2 in
Max. Load (Lb.)
610 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060200S4
Zoro #
G2948321
UPC #
00094703480016
Country of Origin
China

Dimensions

Length (In.)
4 1/2 in
Rod Size
3/8 in
Pipe Size (In.)
2 in
Width
3-1/4"
Thread Size (In.)
3/8
Tube Size (In.)
2
Width (In.)
3 1/4 in
Thread Size
3/8"
For Maximum Outside Diameter
2 3/8 in
Overall Width
3.25 in
For Threaded Rod Size
3/8 in
For Pipe Size
2 in
Overall Height
4.875 in

Details

Material
304 Stainless Steel
Max. Load (Lb.)
610 lb
Standards
MSS SP-58, Type 1, WW-H-171, Type 1
Description/Special Features
Recommended For Suspension Of Stationary Non Insulated Stainless Steel Pipe Lines
Metal Detectable
Yes
Item
Clevis Hanger
Cushioned
No
Hanger Material
Stainless Steel
Hanger Type
Clevis
Hanger Material Grade
304
Load Capacity
610 lb
For Use On
Stationary Non-Insulated Stainless Steel Pipe
Required Number of Threaded Rods
1
For Insulated Pipe
No
Series
406

Description

Clevis Hanger, Cushioned No, For Maximum Outside Diameter 2 3/8 in, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Stainless Steel, Hanger Material Grade 304, Hanger Type Clevis, Load Capacity 610 lb, Overall Height 4.875 in, Overall Width 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.