Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Size 3 In

  • Mfr # 4060300S4

  • Zoro # G2582736


product price: $54.29
/ea

Key Features

Material
304 Stainless Steel
Length (In.)
6 in
Rod Size
1/2 in
Pipe Size (In.)
3 in
Max. Load (Lb.)
1,130 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060300S4
Zoro #
G2582736
UPC #
00782856397465
Country of Origin
China

Dimensions

Length (In.)
6 in
Rod Size
1/2 in
Pipe Size (In.)
3 in
Thread Size (In.)
1/2
Width (In.)
4 1/8 in
Width
4-1/8"
Tube Size (In.)
3
For Threaded Rod Size
1/2 in
Thread Size
1/2"
For Pipe Size
3 in
Overall Height
6.75 in
For Maximum Outside Diameter
3 1/2 in
Overall Width
4.13 in

Details

Material
304 Stainless Steel
Max. Load (Lb.)
1,130 lb
Metal Detectable
Yes
Description/Special Features
Recommended For Suspension Of Stationary Non Insulated Stainless Steel Pipe Lines
Item
Clevis Hanger
Standards
MSS SP-58, Type 1, WW-H-171, Type 1
Required Number of Threaded Rods
1
For Insulated Pipe
No
Cushioned
No
Load Capacity
1,130 lb
Hanger Material
Stainless Steel
Series
406
For Use On
Stationary Non-Insulated Stainless Steel Pipe
Hanger Material Grade
304
Hanger Type
Clevis

Description

Clevis Hanger, Cushioned No, For Maximum Outside Diameter 3 1/2 in, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Stainless Steel, Hanger Material Grade 304, Hanger Type Clevis, Load Capacity 1,130 lb, Overall Height 6.75 in, Overall Width 4.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.