Shop All Conduit Clamps & Hangers
Nvent Caddy
Conduit Hanger, Spring Steel
Mfr # FB812M
Zoro # G2792395
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Spring Steel
- Nominal Conduit/Pipe 1/2", 3/4"
- For Use With and ENT, EMT, Rigid
- Finish Electrogalvanized
Product Information
- Brand Nvent Caddy
- MFR # FB812M
- Zoro # G2792395
- UPC # 00782856343080
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 19.10 millimetre |
Length | 22.90 millimetre |
Height | 25.40 millimetre |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
EMT Conduit Size | 0.5 |
Rigid Conduit Size | 0.5 |
Details
Description
Wall Stud Conduit & Cable Clip, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Corrosion Resistant Coated, Gray, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Conduit Type EMT, ENT, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, Through Stud Cable/Conduit Clamp, For Use With and ENT, EMT, Rigid, Includes Conduit Clips, Mounting Type Screw On, cULus, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- ACME ELECTRIC Control Transformer, 500 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB500N008F4)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (BC17A000EG)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD0B)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32)
- NVENT CADDY Beam Clamp, 1/2 to 3/4 in., 3 Layer Finish (BC812M)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- Nvent Caddy Conduit Clamps & Hangers