Zoro Homepage

EZ-Riser Cushioned Pipe Clamp, Pipe Size 3/8 In

  • Mfr # 454002

  • Zoro # G3035417


product price: $3.79
/ea

Key Features

Material
Electro-Galvanized Steel, EPDM-SBR Rubber
Pipe Size (In.)
3/8 in
Max. Load (Lb.)
180 lb
Rod Size
3/8 in
Type
Cushioned
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454002
Zoro #
G3035417
UPC #
00782856590446
Country of Origin
China

Dimensions

Pipe Size (In.)
3/8 in
Rod Size
3/8 in
Bolt Size (In.)
3/8-16
Thread Size (In.)
3/8
Tube Size (In.)
1/2 in
Thread Size
3/8"
For Copper Tube Size
1/2 in
For Threaded Rod Size
3/8 in
For Minimum Outside Diameter
9/16 in
For Maximum Outside Diameter
3/4 in
For Pipe Size
3/8 in

Details

Material
Electro-Galvanized Steel, EPDM-SBR Rubber
Item
Pipe Clamp
Max. Load (Lb.)
180 lb
Type
Cushioned
Metal Detectable
Yes
Includes
Welded 3/8 in Cap Nut
Standards
DIN 4109, DIN EN 13501-1, DIN EN ISO 3822-1, MSS SP-58, Type 12
Description/Special Features
With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
Series
454
Minimum Operating Temperature
-58 Degrees F
Hanger Material Finish
Electro-Galvanized
Hanger Type
Swivel Loop
Cushioned
Yes
Resistance Properties
Corrosion Resistant
Hanger Material
Steel
Cushion Material
EPDM Rubber
Load Capacity
180 lb
Features
Steel Closing Mechanism Retains Strength When Exposed to Heat, Clamp can be Closed with One Hand, Welded 3/8 in Cap Nut Included
For Insulated Pipe
No
Bolt Material
Electro-Galvanized Steel
For Use On
Copper Tube, Pipe
Required Number of Threaded Rods
1
Maximum Operating Temperature
230 Degrees F

Description

Pipe Clamp, Bolt Material Electro-Galvanized Steel, Cushion Material EPDM Rubber, Cushioned Yes, For Copper Tube Size 1/2 in, For Maximum Outside Diameter 3/4 in, For Pipe Size 3/8 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Electro-Galvanized, Hanger Type Swivel Loop, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.