Zoro Homepage

EZ-Riser Superfix Cushioned Pipe Clamp, 2 1/2 In

  • Mfr # 454011

  • Zoro # G3185804


product price: $8.89
/ea

Key Features

Material
Electro-Galvanized Steel, EPDM-SBR Rubber
Max. Load (Lb.)
300 lb
Rod Size
3/8 in
Type
Cushioned
Includes
Welded 3/8 in Cap Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454011
Zoro #
G3185804
UPC #
00782856590545
Country of Origin
China

Dimensions

Rod Size
3/8 in
Bolt Size (In.)
3/8-16
Thread Size (In.)
3/8
Tube Size (In.)
2 1/2 in
Thread Size
3/8"
For Maximum Outside Diameter
2 5/8 in
For Minimum Outside Diameter
2 1/2 in
For Threaded Rod Size
3/8 in
For Copper Tube Size
2 1/2 in

Details

Material
Electro-Galvanized Steel, EPDM-SBR Rubber
Item
Pipe Clamp
Max. Load (Lb.)
300 lb
Type
Cushioned
Includes
Welded 3/8 in Cap Nut
Standards
DIN 4109, DIN EN 13501-1, DIN EN ISO 3822-1, MSS SP-58, Type 12
Description/Special Features
With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
Metal Detectable
Yes
Bolt Material
Electro-Galvanized Steel
Hanger Material
Steel
Features
Steel Closing Mechanism Retains Strength When Exposed to Heat, Clamp can be Closed with One Hand, Welded 3/8 in Cap Nut Included
Hanger Type
Swivel Loop
Cushioned
Yes
Load Capacity
300 lb
For Use On
Copper Tube, Pipe
Resistance Properties
Corrosion Resistant
Hanger Material Finish
Electro-Galvanized
Series
454
Minimum Operating Temperature
-58 Degrees F
Required Number of Threaded Rods
1
Maximum Operating Temperature
230 Degrees F
Cushion Material
EPDM Rubber
For Insulated Pipe
No

Description

Pipe Clamp, Bolt Material Electro-Galvanized Steel, Cushion Material EPDM Rubber, Cushioned Yes, For Copper Tube Size 2 1/2 in, For Maximum Outside Diameter 2 5/8 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Electro-Galvanized, Hanger Type Swivel Loop, Load Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.