Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ-Riser Superklip Tube And Pipe Clamp, 3/4 In

  • Mfr # 389005

  • Zoro # G3479752


product price: $2.49
/ea

Key Features

Material
Non Metallic
Max. Load (Lb.)
48 lb
Type
Superklip
Width (In.)
21/32 in
Length (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389005
Zoro #
G3479752
UPC #
-
Country of Origin
Switzerland

Dimensions

Width (In.)
21/32 in
Length (In.)
1 5/8 in
Tube Size (In.)
3/4 in
Overall Width
11/16 in
For Copper Tube Size
3/4 in
Overall Height
1 5/8 in
For Minimum Outside Diameter
7/8 in
For Maximum Outside Diameter
1 in
Overall Length
1 5/8 in

Details

Material
Non Metallic
Item
Tube And Pipe Clamp
Max. Load (Lb.)
48 lb
Type
Superklip
Metal Detectable
No
Description/Special Features
Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation
Load Capacity
48 lb
Resistance Properties
UV Resistant
Clamp Material
Polycarbonate/Polyester
Surface Mount Orientation
Front Mount
For Use On
Cable, Pipe, Tube
For Location
Outdoor
Features
One-Piece Clamp
Closure
Closes & Auto Locks When Pipe Inserted
Mount Type
Mount Plate, Shot-Fire Bracket
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-13 Degrees F

Description

Tube And Pipe Clamp, Clamp Material Polycarbonate/Polyester, For Copper Tube Size 3/4 in, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 7/8 in, Load Capacity 48 lb, Maximum Operating Temperature 194 Degrees F, Overall Height 1 5/8 in, Overall Length 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.