Zoro Homepage

EZ-Riser Swivel Loop Hanger, Size 1 1/4 In

  • Mfr # 1150125EG

  • Zoro # G2823125


product price: $1.49
/ea

Key Features

Material
Pre-Galvanized Steel
Length (In.)
3 9/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/4 in
Max. Load (Lb.)
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150125EG
Zoro #
G2823125
UPC #
00782856417286
Country of Origin
United States

Dimensions

Length (In.)
3 9/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/4 in
Thread Size (In.)
3/8
Width (In.)
1 in
Width
1"
Tube Size (In.)
1-1/4
For Pipe Size
1 1/4 in
For Maximum Outside Diameter
1 11/16 in
Overall Width
1 in
Thread Size
3/8"
Overall Height
3.563 in
For Threaded Rod Size
3/8 in

Details

Material
Pre-Galvanized Steel
Max. Load (Lb.)
300 lb
Item
Loop Hanger
Type
Swivel, Heavy Duty Adjustable Band
Description/Special Features
Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
Standards
cUL Listed, FM Approved, MSS SP-58, Type 10, UL Listed, WW-H-171, Type 10
Metal Detectable
Yes
Features
Flared Edges, Manufactured to use the Minimum Rod Size Permitted by NFPA for Fire Sprinkler Piping
For Use On
Pipe
Series
115
Hanger Material
Steel
Required Number of Threaded Rods
1
Hanger Material Finish
Pre-Galvanized
Bolt Material
Steel
For Insulated Pipe
No
Load Capacity
300 lb
Hanger Type
Swivel Loop
Cushioned
No

Description

Loop Hanger, Bolt Material Steel, Cushioned No, For Maximum Outside Diameter 1 11/16 in, For Pipe Size 1 1/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 300 lb, Overall Height 3.563 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.