Zoro Homepage

EZ-Riser Swivel Loop Hanger, Size 3 In

  • Mfr # 1150300EG

  • Zoro # G2514951


product price: $3.89
/ea

Key Features

Material
Pre-Galvanized Steel
Length (In.)
6 9/16 in
Rod Size
3/8 in
Pipe Size (In.)
3 in
Max. Load (Lb.)
525 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150300EG
Zoro #
G2514951
UPC #
00782856339601
Country of Origin
United States

Dimensions

Length (In.)
6 9/16 in
Rod Size
3/8 in
Pipe Size (In.)
3 in
Thread Size (In.)
3/8
Width (In.)
1 in
Width
1"
Tube Size (In.)
3
Thread Size
3/8"
Overall Width
1 in
Overall Height
5.625 in
For Pipe Size
3 in
For Maximum Outside Diameter
3 1/2 in
For Threaded Rod Size
3/8 in

Details

Material
Pre-Galvanized Steel
Max. Load (Lb.)
525 lb
Description/Special Features
Recommended For Suspension Of Stationary Non Insulated Pipe Lines
Type
Swivel, Adjustable Band
Item
Loop Hanger
Metal Detectable
Yes
Standards
cUL Listed, FM Approved, MSS SP-58, Type 7, UL Listed, WW-H-171, Type 7
Cushioned
No
Bolt Material
Steel
Features
Flared Edges
Load Capacity
525 lb
For Insulated Pipe
No
Hanger Type
Swivel Loop
Required Number of Threaded Rods
1
Hanger Material
Steel
Hanger Material Finish
Pre-Galvanized
For Use On
Pipe
Series
115

Description

Loop Hanger, Bolt Material Steel, Cushioned No, For Maximum Outside Diameter 3 1/2 in, For Pipe Size 3 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 525 lb, Overall Height 5.625 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.