Zoro Homepage

EZ-Riser Two Hole Strap, Size 3/4 In, PK5

  • Mfr # 1080075EG

  • Zoro # G3483645


product price: $4.69
/pk 5, $0.94/ea

Key Features

Material
Pre-Galvanized Steel
Length (In.)
3 1/4 in
Width
1-3/16"
Pipe Size (In.)
3/4 in
Type
Two Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080075EG
Zoro #
G3483645
UPC #
00782856361275
Country of Origin
United States

Dimensions

Length (In.)
3 1/4 in
Width
1-3/16"
Pipe Size (In.)
3/4 in
Width (In.)
1 3/16 in
Overall Width
1.19 in
Mounting Hole Diameter
0.22 in
For Maximum Outside Diameter
1 3/64 in
For Tube Outside Diameter
1 3/64 in
For Pipe Size
3/4 in
Overall Length
3.25 in

Details

Material
Pre-Galvanized Steel
Type
Two Hole
Item
Pipe Strap
Metal Detectable
Yes
Includes
Mounting Screw
Standards
cUL Listed, UL Listed
Description/Special Features
Recommended To Support CPVC Pipe
Clamp Material Finish
Pre-Galvanized
Clamp Material
Steel
For Use On
CPVC Fire Sprinkler Pipe
Mount Type
Screws
Includes Mounting Hardware
Yes
Clamp Type
Two-Hole

Description

Pipe Strap, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Two-Hole, For Maximum Outside Diameter 1 3/64 in, For Pipe Size 3/4 in, Mounting Hole Diameter 0.22 in, Overall Length 3.25 in, Overall Width 1.19 in, Standards cUL Listed, UL Listed, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.