Shop All Cable Clamps & Clips
Nvent Caddy
Flange Clip, Spring Steel, Zinc Phosphate
Mfr # AF14
Zoro # G2545715
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Spring Steel
- For Use With Wire or Chain Drop
- Finish Zinc Phosphate
- Width 25.00 millimetre
Product Information
- Brand Nvent Caddy
- MFR # AF14
- Zoro # G2545715
- UPC # 782856361008
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 25.00 millimetre |
Length | 72.00 millimetre |
Height | 21.00 millimetre |
Mounting Hole Diameter | 0.25 in |
Overall Height | 3 in |
Hole Size (HS) | 7.1-7.10 |
Details
Description
Z-Purlin Clip, Flange Thickness 1/16 in to 1/4 in, Load Capacity 100 lb, Steel, Finish Corrosion Resistant Coated, Gray, Overall Height 3 in, For Use With Wire or Chain Drop, Mounting Hole Diameter 0.25 in, Mounting Location Surface, Series AF, cULus, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS2000NW)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P2R)
- 3M 4.1" L Miniature Cable Tie NAT PK 1000 (CT4NT18-C)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- NVENT CADDY Drop Wire Clip, Spring Steel (KX)
- NVENT CADDY Bridle Ring, Spring Steel, Zinc Phosphate (2FMP28)
- NVENT CADDY Conduit Clip, Spring Steel (812M24SM)
- NVENT CADDY Conduit Clip, Spring Steel (4Z34)
- NVENT CADDY Cable Stud Clip, Spring Steel (449)
- NVENT CADDY T-Bar Clip, Spring Steel, Electroglvanized (812MATA)
- AEROQUIP Hydraulic Hose Support Clamp, 1-1/2 in. (900729-10)
- Nvent Caddy Cable Clamps & Clips