Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger, Conduit Use, Steel, Galvanized

  • Mfr # CTH037TC

  • Zoro # G2851030


product price: $11.89
/ea
Sold in multiples of 25 for $297.25

Key Features

Material
Steel
Finish
Galvanized
For Use With
Conduit
Color
Gray
Flange Thickness
Varies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTH037TC
Zoro #
G2851030
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
Varies

Details

Item
Hanger
Material
Steel
Finish
Galvanized
For Use With
Conduit
Color
Gray
Max. Load Capacity
1,200 lb
Standards
UL Listed
Sub-Category
Hangers
Attachment Style
Hang
Includes Locking Latch
No
Description/Special Features
Top Chord
Nominal/Conduit Pipe
8 Schedule 40 pipe

Description

T-Bar Joist Hanger, Mounting Location Beam, Color Gray, Max. Load Capacity 1,200 lb, Material Steel, Hang, Flange Thickness Varies, Includes Locking Latch No, Description/Special Features Top Chord, Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.