Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 1-1/4 In. Tube

  • Mfr # CCC0137

  • Zoro # G3225896


product price: $10.88
/ea

Key Features

Material
Electro-Galvanized Steel with Polypropylene Cushion
Pipe Size (In.)
1 1/4 Copper
Type
Tubing
Width (In.)
1 281/500 in
Length (In.)
2 71/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCC0137
Zoro #
G3225896
UPC #
00782856712725
Country of Origin
China

Dimensions

Pipe Size (In.)
1 1/4 Copper
Width (In.)
1 281/500 in
Length (In.)
2 71/100 in
Tube Size (In.)
1 1/4 Copper Tube
Overall Length
2 45/64 in
For Copper Tube Size
1 1/4 in
Overall Width
1 9/16 in
Installed Height
2 45/64 in
For Maximum Outside Diameter
1 3/8 in
For Strut Channel Width
1 5/8 in

Details

Material
Electro-Galvanized Steel with Polypropylene Cushion
Item
Vibration-Dampening Strut Clamp
Type
Tubing
Description/Special Features
Ideal For Multiple Runs While Absorbing Shock and Vibration
Metal Detectable
Yes
Standards
FM Approved
Clamp Type
Strut Clamp
Clamp Material
Steel
Clamp Material Finish
Zinc Chromate
For Use On
Pipe, Tube
Features
Nylon Locknut, Reduces Noise and Absorbs Shock, Square Neck of Carriage Bolt
Clamp Style
Cushioned Strut Clamp
Cushioned
Yes
Series
nVent Caddy
Cushion Material
Polypropylene
Maximum Operating Temperature
145 Degrees F
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Mount Type
Strut Channel

Description

Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Zinc Chromate, Clamp Type Strut Clamp, Cushion Material Polypropylene, For Copper Tube Size 1 1/4 in, For Maximum Outside Diameter 1 3/8 in, For Strut Channel Width 1 5/8 in, Installed Height 2 45/64 in, Maximum Operating Temperature 145 Degrees F, Mount Type Strut Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.