Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 1 In. Copper Tube

  • Mfr # CCC0112

  • Zoro # G2946246


product price: $6.29
/ea

Key Features

Material
Electro-Galvanized Steel with Polypropylene Cushion
Type
Tubing
Width (In.)
1 281/500 in
Length (In.)
2 23/50 in
Tube Size (In.)
1 Copper Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCC0112
Zoro #
G2946246
UPC #
00782856712701
Country of Origin
China

Dimensions

Width (In.)
1 281/500 in
Length (In.)
2 23/50 in
Tube Size (In.)
1 Copper Tube
Overall Width
1 9/16 in
Installed Height
2 29/64 in
For Strut Channel Width
1 5/8 in
For Copper Tube Size
1 in
For Maximum Outside Diameter
1 1/8 in
Overall Length
2 29/64 in

Details

Material
Electro-Galvanized Steel with Polypropylene Cushion
Item
Vibration-Dampening Strut Clamp
Type
Tubing
Metal Detectable
Yes
Description/Special Features
Ideal For Multiple Runs While Absorbing Shock and Vibration
Standards
FM Approved
Maximum Operating Temperature
145 Degrees F
System of Measurement
Inch
Features
Nylon Locknut, Reduces Noise and Absorbs Shock, Square Neck of Carriage Bolt
Cushion Material
Polypropylene
For Use On
Pipe, Tube
Resistance Properties
Corrosion Resistant
Mount Type
Strut Channel
Clamp Material Finish
Zinc Chromate
Clamp Style
Cushioned Strut Clamp
Clamp Material
Steel
Cushioned
Yes
Series
nVent Caddy
Clamp Type
Strut Clamp

Description

Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Zinc Chromate, Clamp Type Strut Clamp, Cushion Material Polypropylene, For Copper Tube Size 1 in, For Maximum Outside Diameter 1 1/8 in, For Strut Channel Width 1 5/8 in, Installed Height 2 29/64 in, Maximum Operating Temperature 145 Degrees F, Mount Type Strut Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.