Zoro Homepage

Insulated Strut Clamp, 3 In. Copper Tube

  • Mfr # CCC0312

  • Zoro # G2915787


product price: $32.79
/ea

Key Features

Material
Electro-Galvanized Steel with Polypropylene Cushion
Type
Tubing
Width (In.)
1 281/500 in
Length (In.)
4 29/50 in
Tube Size (In.)
3 Copper Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCC0312
Zoro #
G2915787
UPC #
00782856712794
Country of Origin
China

Dimensions

Width (In.)
1 281/500 in
Length (In.)
4 29/50 in
Tube Size (In.)
3 Copper Tube
For Maximum Outside Diameter
3 1/8 in
For Strut Channel Width
1 5/8 in
Overall Width
1 9/16 in
Installed Height
4 37/64 in
Overall Length
4 37/64 in
For Copper Tube Size
3 in

Description

Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Zinc Chromate, Clamp Type Strut Clamp, Cushion Material Polypropylene, For Copper Tube Size 3 in, For Maximum Outside Diameter 3 1/8 in, For Strut Channel Width 1 5/8 in, Installed Height 4 37/64 in, Maximum Operating Temperature 145 Degrees F, Mount Type Strut Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.