Nvent Caddy

J-Hook Bracket, Horizontal Mount, PK5 (Discontinued)



This Product is Discontinued
Shop for all Cable Supports

Key Features

  • Mounting Location Wall
  • Color Silver
  • Max. Load Capacity 48 lb
  • Max. Cable Capacity 2 in
  • Mounting Type Mounting Hole 9/32", Horizontal
See all product information

Product Information

Details

Item J-Hook Angle Bracket
Mounting Location Wall
Color Silver
Max. Load Capacity 48 lb
Max. Cable Capacity 2 in
Mounting Type Mounting Hole 9/32", Horizontal
Description/Special Features Mounting Hole 9/32 in
Standards TIA/EIA 569 Compliant, UL, cUL

Description

J-Hook Angle Bracket, Mounting Location Wall, Color Silver, Max. Load Capacity 48 lb, Description/Special Features Mounting Hole 9/32 in, Standards TIA/EIA 569 Compliant, UL, cUL, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products