J-Hook, Screw On 1/8-5/8 In Flange
Mfr # CAT12BC200B
Zoro # G2564825
product price: $10.79
/eaKey Features
Mounting Location
Beam
Color
Silver
Max. Load Capacity
48 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT12BC200B
Zoro #
G2564825
UPC #
-
Country of Origin
United States
Dimensions
Max. Bundle Dia.
3/4 in
Flange Thickness
1/8 in to 1/2 in
Diameter (Ø )
19-19.00
Flange Thickness (FT)
3-12.00
Details
Item
J-Hook Clamp
Mounting Location
Beam
Color
Silver
Max. Load Capacity
48 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Mounting Type
Screw-On 1/8 to 5/8" Flange, Mounting Hole 9/32"
Standards
cUL, UL
Description/Special Features
Beam Clamp Assembly, Rotates 360 Degrees
Includes Locking Latch
Yes
Attachment Style
Clamp On
Mounting
360 Degrees Horizontal Rotation
Finish
Pregalvanized
Description
J-Hook Clamp, Mounting Location Beam, 360 Degrees Horizontal Rotation, Color Silver, Max. Load Capacity 48 lb, Max. Bundle Dia. 3/4 in, Material Galvanized Steel, Clamp On, Flange Thickness 1/8 in to 1/2 in, Includes Locking Latch Yes, Description/Special Features Beam Clamp Assembly, Rotates 360 Degrees , Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.