Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loop Hanger, Size 1 1/2 In

  • Mfr # 1050150S4

  • Zoro # G3113083


product price: $17.15
/ea

Key Features

Material
304 Stainless Steel
Length (In.)
7/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Max. Load (Lb.)
610 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050150S4
Zoro #
G3113083
UPC #
078285641263
Country of Origin
United States

Dimensions

Length (In.)
7/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Width (In.)
4 in
Width
4"
Thread Size (In.)
3/8
For Maximum Outside Diameter
1 7/8 in
Overall Height
4 in
Thread Size
3/8"
For Threaded Rod Size
3/8 in
For Pipe Size
1 1/2 in
Overall Width
4 in

Details

Material
304 Stainless Steel
Max. Load (Lb.)
610 lb
Description/Special Features
Recommended For Suspension Of Stationary Stainless Steel Pipe Lines
Metal Detectable
Yes
Item
Loop Hanger
Standards
MSS SP-58, Type 7, WW-H-171, Type 7
Hanger Material Grade
304
Hanger Material
Stainless Steel
Required Number of Threaded Rods
1
Series
105
Hanger Type
Non-Swivel Loop
For Use On
Stationary Stainless Steel Pipe
Cushioned
No
Load Capacity
610 lb

Description

Loop Hanger, Cushioned No, For Maximum Outside Diameter 1 7/8 in, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Stainless Steel, Hanger Material Grade 304, Hanger Type Non-Swivel Loop, Load Capacity 610 lb, Overall Height 4 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.