Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loop Hanger, Size 3/4 In

  • Mfr # 1050075S4

  • Zoro # G2838473


product price: $13.19
/ea

Key Features

Material
304 Stainless Steel
Length (In.)
7/16 in
Rod Size
3/8 in
Pipe Size (In.)
3/4 in
Max. Load (Lb.)
610 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1050075S4
Zoro #
G2838473
UPC #
00094703717761
Country of Origin
United States

Dimensions

Length (In.)
7/16 in
Rod Size
3/8 in
Pipe Size (In.)
3/4 in
Width
3-1/16"
Thread Size (In.)
3/8
Width (In.)
3 1/16 in
Overall Height
3.047 in
For Pipe Size
3/4 in
For Maximum Outside Diameter
1 1/16 in
Overall Width
3.06 in
For Threaded Rod Size
3/8 in
Thread Size
3/8"

Details

Material
304 Stainless Steel
Max. Load (Lb.)
610 lb
Standards
MSS SP-58, Type 7, WW-H-171, Type 7
Description/Special Features
Recommended For Suspension Of Stationary Stainless Steel Pipe Lines
Item
Loop Hanger
Metal Detectable
Yes
Load Capacity
610 lb
Hanger Material
Stainless Steel
Hanger Material Grade
304
Required Number of Threaded Rods
1
Series
105
Hanger Type
Non-Swivel Loop
For Use On
Stationary Stainless Steel Pipe
Cushioned
No

Description

Loop Hanger, Cushioned No, For Maximum Outside Diameter 1 1/16 in, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Stainless Steel, Hanger Material Grade 304, Hanger Type Non-Swivel Loop, Load Capacity 610 lb, Overall Height 3.047 in, Overall Width 3.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.