One Piece Pipe Clip, 3/4 In, 250 lb Max
Mfr # CD1B37CP
Zoro # G3508285
product price: $3.39
/eaKey Features
Material
Copper-Plated Steel
Pipe Size (In.)
3/4 in
Max. Load (Lb.)
250 lb
Tube Size (In.)
3/4 in Copper Tube
Metal Detectable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD1B37CP
Zoro #
G3508285
UPC #
00782856347293
Country of Origin
United States
Dimensions
Pipe Size (In.)
3/4 in
Tube Size (In.)
3/4 in Copper Tube
Bolt Size (In.)
3/8
Mounting Hole Diameter
0.38 in
For Copper Tube Size
3/4 in
Details
Material
Copper-Plated Steel
Item
One Piece Pipe Clip
Max. Load (Lb.)
250 lb
Metal Detectable
Yes
Includes
Captive Screw And Built In Nut
Description/Special Features
For Vertical Or Horizontal Tubing Support
Clamp Type
Loop
Clamp Material Finish
Copper-Plated
Load Capacity
250 lb
Includes Mounting Hardware
Yes
For Use On
Horizontal Tubing Support, Vertical Tubing Support
Closure
Bolt and Built In Nut
Mount Type
Bolts
Clamp Material
Steel
Description
One Piece Pipe Clip, Clamp Material Steel, Clamp Material Finish Copper-Plated, Clamp Type Loop, For Copper Tube Size 3/4 in, Load Capacity 250 lb, Mounting Hole Diameter 0.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.