Zoro Homepage

Pipe Support Block, 1/2 To 1 In, 25 lb Max, Standards: None needed

  • Mfr # PPRPS25H4

  • Zoro # G2581905


product price: $22.19
/ea

Key Features

Type
Pyramid 25
Material
Plastic
Metal Detectable
No
Length (In.)
5 11/16 in
Description/Special Features
For Supporting Rooftop Pipe And To Distribute The Load Evenly And Protects The Roof Membrane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPRPS25H4
Zoro #
G2581905
UPC #
00782856573975
Country of Origin
United States

Dimensions

Length (In.)
5 11/16 in
Height (In.)
3 5/8 in
Width (In.)
4 11/16 in
Pipe Size (In.)
1/2 to 1
Strut Channel Width
1 in
For Maximum Pipe Size
1 in
For Minimum Pipe Size
1/2 in
Overall Height
4.44 in
Base Size
5.69 in L x 4.69 in W
Overall Length
5.69 in

Details

Type
Pyramid 25
Material
Plastic
Metal Detectable
No
Item
Pipe Support Block
Description/Special Features
For Supporting Rooftop Pipe And To Distribute The Load Evenly And Protects The Roof Membrane
Max. Load (Lb.)
25 lb
Standards
None needed
Resistance Properties
UV Resistant
For Use On
Pipe
Base Material
ABS
Load Capacity
25 lb
Pipe Support Type
Support Block Pier with Clamp
Support Material
Plastic

Description

Pipe Support Block, Base Material ABS, Base Size 5.69 in L x 4.69 in W, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/2 in, Load Capacity 25 lb, Overall Height 4.44 in, Overall Length 5.69 in, Pipe Support Type Support Block Pier with Clamp, Support Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.