Zoro Homepage

Riser Clamp, 1/2 In, 255 lb Max Load

  • Mfr # 5110050CP

  • Zoro # G2616433


product price: $9.99
/ea

Key Features

Material
Copper-Plated Steel
Pipe Size (In.)
1/2 in
Max. Load (Lb.)
255 lb
Width (In.)
1 in
Length (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110050CP
Zoro #
G2616433
UPC #
00782856369646
Country of Origin
China

Dimensions

Pipe Size (In.)
1/2 in
Width (In.)
1 in
Length (In.)
8 1/2 in
Width
1"
Overall Height
1 in
Overall Length
1.25 in
Overall Width
1 1/4 in
Bolt Diameter
3/8 in
Bolt Length
1 1/4 in
For Maximum Outside Diameter
5/8 in
Mounting Hole Diameter
0.438 in
For Copper Tube Size
1/2 in

Details

Material
Copper-Plated Steel
Item
Riser Clamp
Max. Load (Lb.)
255 lb
Standards
MSS SP-58, Type 8, WW-H-171, Type 8
Metal Detectable
Yes
Description/Special Features
For Suspending Vertical Steel Type K Or L Copper Tubing Risers
Includes
Bolt And Serrated Washer Nut
Series
511
Clamp Material
Steel
Clamp Material Finish
Copper-Plated
Load Capacity
75 lb
For Use On
Tube

Description

Riser Clamp, Bolt Diameter 3/8 in, Bolt Length 1 1/4 in, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 1/2 in, For Maximum Outside Diameter 5/8 in, Load Capacity 75 lb, Mounting Hole Diameter 0.438 in, Overall Height 1 in, Overall Length 1.25 in, Overall Width 1 1/4 in, For Use On Tube, Standards MSS SP-58, Type 8, WW-H-171, Type 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.